Shop All C Clamps
Palmgren
Drop Forged Deep Throat CU Spindle C 8in
Mfr # 9629521
Zoro # G610073330
original price:
$96.95
30% off
new price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Body Material Drop Forged
- Overall Width 7.5
- Overall Height 1.6
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 7.5 |
Overall Height | 1.6 |
Overall Length | 14.8 |
Details
Max. Opening | 8" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat CU Spindle C 8in |
Shop By | Hot Buys |
Weight | 8.2 |
Description
Drop Forged Deep Throat CU Spindle C 8in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Copper plated anti-splatter spindles
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- JET Jet Mill Drill Stand For 18F193/4/5 (350045)
- VEGA Torx 15 Socket Bit x 3/4" - 1/4 Sq Dr (120T15SB)
- OSG Die Item, 5/16"-18 Die Thread, 2" W (2710400)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- POWERWELD 4" C-Clamp (404)
- Palmgren C Clamps