Shop All C Clamps
Palmgren
Drop Forged Deep Throat CU Spindle C 4in
Mfr # 9629519
Zoro # G110073175
original price:
$50.69
30% off
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Body Material Drop Forged
- Overall Width 5.3
- Overall Height 1.2
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 5.3 |
Overall Height | 1.2 |
Overall Length | 9.6 |
Details
Max. Opening | 4" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat CU Spindle C 4in |
Shop By | Hot Buys |
Weight | 3.3 |
Description
Drop Forged Deep Throat CU Spindle C 4in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Copper plated anti-splatter spindles
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1-1/16 x 1/2 Drive, 6 Point Deep Impact Socket, Spindle Axle Nut 1 Socket by X1 Tools (X1E-HAN-SOC-DEE-2120x1)
- APEX TOOL GROUP Torx Bit T30 1/4 Hex 152Mm (49-C-TX-30)
- ZORO SELECT Hanging Magnetic Sweeper, 426 lb, 48 In.W (MRS48)
- LENOX Band Saw Blade, 14 ft. 6-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (76271D2B144430)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- WILTON C-Clamp, 8", Iron, Heavy Duty, 1700 lb. (148C)
- Palmgren Clamps