Shop All C Clamps
Palmgren
Drop Forged Deep Throat CU Spindle C 3in
Mfr # 9629518
Zoro # G910073122
original price:
$38.19
30% off
new price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 3"
- Body Material Drop Forged
- Overall Height 1.4
- Overall Width 4.6
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 1.4 |
Overall Width | 4.6 |
Overall Length | 7.1 |
Details
Max. Opening | 3" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat CU Spindle C 3in |
Shop By | Hot Buys |
Weight | 2 |
Description
Drop Forged Deep Throat CU Spindle C 3in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Copper plated anti-splatter spindles
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive T8 Torx Bit Socket, Torx 1/4" Drive (CMMT42684)
- WESTWARD 3/8 in Drive Impact Socket 7/16 in Size 6 pt Standard Depth, Black Oxide (4LYV1)
- OTC Step Plate Adapter Set (8074)
- ALLPAX Cutting Head, Hollow Punch, 3/8" D x 1" H (AX1314)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- VULCAN C-Clamp Heavy Duty 4In (JL27363)
- Palmgren C Clamps