Shop All C Clamps
Palmgren
Drop Forged Deep Throat CU Spindle C 2in
Mfr # 9629517
Zoro # G110073229
original price:
$29.39
30% off
new price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Body Material Drop Forged
- Overall Width 3.8
- Overall Height 1.1
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3.8 |
Overall Height | 1.1 |
Overall Length | 6.5 |
Details
Max. Opening | 2" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat CU Spindle C 2in |
Shop By | Hot Buys |
Weight | 1.4 |
Description
Drop Forged Deep Throat CU Spindle C 2in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Black-oxide plated spindles resist wear while impeding rust
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy Duty Big John Pry Bar, 56 (GG630)
- DRILL AMERICA m30x2 HSS Plug Tap and 28.00mm HSS 1/2" Shank Drill Bit (POUM30X2)
- BIG HORN 2-1/2 Inch x 39 Inch Adjust-A-Flex Hose (11298)
- MICRO 100 Grooving Tool (RRL-033-6)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- POWERWELD 10" C-Clamp (410)
- Palmgren C Clamps