Shop All C Clamps
Palmgren
Drop Forged Deep Throat CU Spindle 12in
Mfr # 9629523
Zoro # G410073356
original price:
$192.99
30% off
new price: $133.69
/ea
Free Shipping & Returns
$133.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 12"
- Body Material Drop Forged
- Overall Width 9.8
- Overall Height 1.6
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 9.8 |
Overall Height | 1.6 |
Overall Length | 19.8 |
Details
Max. Opening | 12" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat CU Spindle 12in |
Shop By | Hot Buys |
Weight | 13.9 |
Description
Drop Forged Deep Throat CU Spindle 12in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Copper plated anti-splatter spindles
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Screw Gun Kit 3500 Rpm (PRO300SM35K)
- HHIP 14mm R8 Round Collet (3903-0126)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD General Purpose Slotted Screwdriver 3/8 in Square (401L96)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- URREA Heavy duty C-Clamp 4" (404PRO)
- Palmgren Clamps