Shop All C Clamps
Palmgren
Drop Forged Deep Throat CU Spindle 10in
Mfr # 9629522
Zoro # G310073333
original price:
$138.99
30% off
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 10"
- Body Material Drop Forged
- Overall Width 9.1
- Overall Height 1.6
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 9.1 |
Overall Height | 1.6 |
Overall Length | 17.5 |
Details
Max. Opening | 10" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat CU Spindle 10in |
Shop By | Hot Buys |
Weight | 11.1 |
Description
Drop Forged Deep Throat CU Spindle 10in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Copper plated anti-splatter spindles
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 6 Point 12 pieces 1/4 Sq. Drive (2203M)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black (33426)
- KIPP Star Grip Similar To DIN6336 D=M06, D1=32 H=20, Form:K, Thermoset High Polish Black, Comp:Steel (K0152.23206)
- VEGA Torx 20 Socket Bit x 3/4" - 1/4 Sq Dr (120T20SB)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- Palmgren C Clamps