Shop All C Clamps
Palmgren
Drop Forged Deep Throat C-Clamp 8in
Mfr # 9629514
Zoro # G810070436
original price:
$80.29
28% off
new price: $57.60
/ea
$57.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Body Material Drop Forged
- Overall Width 7.5
- Overall Height 1.6
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 7.5 |
Overall Height | 1.6 |
Overall Length | 14.8 |
Details
Max. Opening | 8" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat C-Clamp 8in |
Shop By | Hot Buys |
Weight | 8.2 |
Description
Drop Forged Deep Throat C-Clamp 8in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Black-oxide plated spindles resist wear while impeding rust
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-10-10-1/2)
- WHEELER-REX 26" Cable Saw (626)
- KO-KEN Socket 1/4 6 Point 50mm 1/4 Sq. Drive (2300A-1/4)
- DRILL AMERICA 5/32" Quick Change Hex Shank Drill Bit (KFDHEX5/32)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- DYNAMIC Tools 2" Drop Forged C-Clamp, 0 - 2" Capacity (D090001)
- Palmgren Clamps