Shop All C Clamps
Palmgren
Drop Forged Deep Throat C-Clamp 4in
Mfr # 9629512
Zoro # G510070422
original price:
$41.69
30% off
$28.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 4"
- Body Material Drop Forged
- Overall Height 1.2
- Overall Width 5.3
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 1.2 |
Overall Width | 5.3 |
Overall Length | 9.6 |
Details
Max. Opening | 4" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat C-Clamp 4in |
Shop By | Hot Buys |
Weight | 3.3 |
Description
Drop Forged Deep Throat C-Clamp 4in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Black-oxide plated spindles resist wear while impeding rust
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDH06-7'9-1/2)
- VESTIL Magnetic Handle Sweeper, 24", 30 lb. (MFSR-24)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- GRAY TOOLS Brass Pin Punch, 3/32 X 4'' (CB06)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN Drop Forged Deep Throat C-Clamp 6in (9629513)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- Palmgren C Clamps