Shop All C Clamps
Palmgren
Drop Forged Deep Throat C-Clamp 3in
Mfr # 9629511
Zoro # G410070485
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 3"
- Body Material Drop Forged
- Overall Height 1.2
- Overall Width 4.3
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 1.2 |
Overall Width | 4.3 |
Overall Length | 7.6 |
Details
Max. Opening | 3" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat C-Clamp 3in |
Shop By | Hot Buys |
Weight | 1.4 |
Description
Drop Forged Deep Throat C-Clamp 3in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Black-oxide plated spindles resist wear while impeding rust
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Plug, 4 (C63230)
- COLLIS WORKHOLDING HD TAP DRIVER 1-3/4 HAND TAP 5MT (70503)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #14 (46684)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN HD C-Clamp Blk Oxide 6in (9629098)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- IRWIN QUICK-GRIP C-CLMP 1-1/2"" (2025101)
- Palmgren Clamps