Shop All C Clamps
Palmgren
Drop Forged Deep Throat C-Clamp 2in
Mfr # 9629510
Zoro # G410070447
original price:
$23.49
30% off
new price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Body Material Drop Forged
- Overall Width 3.8
- Overall Height 1.1
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 3.8 |
Overall Height | 1.1 |
Overall Length | 6.5 |
Details
Max. Opening | 2" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat C-Clamp 2in |
Shop By | Hot Buys |
Weight | 1.4 |
Description
Drop Forged Deep Throat C-Clamp 2in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Black-oxide plated spindles resist wear while impeding rust
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- EXCEL BLADES Deluxe Airplane Tool Set (44287IND)
- CENTURY DRILL & TOOL Screw Extractor Drill, 10 Pc Set (88710)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact SAE Socket 1-13/16" (84880)
- PALMGREN 8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629238)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- PALMGREN Drop Forged Deep Throat C-Clamp 8in (9629514)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- EXCEL BLADES Miniature Iron Frame 2 in. C Clamp (55916IND)
- Palmgren C Clamps