Shop All C Clamps
Palmgren
Drop Forged Deep Throat C-Clamp 12in
Mfr # 9629516
Zoro # G610070254
original price:
$150.99
18% off
new price: $123.20
/ea
Free Shipping & Returns
$123.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 12"
- Body Material Drop Forged
- Overall Width 9.8
- Overall Height 1.6
- Shop By Hot Buys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 9.8 |
Overall Height | 1.6 |
Overall Length | 19.8 |
Details
Max. Opening | 12" |
Body Material | Drop Forged |
Item | Drop Forged Deep Throat C-Clamp 12in |
Shop By | Hot Buys |
Weight | 13.9 |
Description
Drop Forged Deep Throat C-Clamp 12in
- •High strength dropped forged frame
- • Spindles are full length, machined from a single piece of tempered and hardened steel
- • Square spindle heads stand up to wrench tightening
- • Black-oxide plated spindles resist wear while impeding rust
- • Replaceable swivel pads
- • Frames complete with lacquer finish
- • Lifetime warranty against breakage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Marrying Strap, Halligan Axe Accessory (6884830)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Bright Finish Standard Tap (J0485)
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- DRILLCO 8PC S&D DRILL BIT SET 9/16-1" BY 16ths (1000A8)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 6.5in (9629090)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 8.5in (9629091)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- Palmgren C Clamps