Shop All Drill Press Guards
Palmgren
Drill Press Guard, 2-1/8" Max
Mfr # 9615025
Zoro # G1650971
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polycarbonate
- For Quill Diameter 1 3/4 in to 3 in
- For Maximum Chuck Diameter 2 1/8 in
- For Lower Spindle Bearing Collar Diameter 1 3/4 in to 3 in
- For Maximum Stroke 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9615025
- Zoro # G1650971
- UPC # 726896150253
- Country of Origin United Kingdom
- Category Drill Press Guards
Dimensions
For Quill Diameter | 1 3/4 in to 3 in |
For Maximum Chuck Diameter | 2 1/8 in |
For Lower Spindle Bearing Collar Diameter | 1 3/4 in to 3 in |
Details
Item | Drill Press Guard,2-1/8" Max |
Body Material | Polycarbonate |
For Maximum Stroke | 6 1/4 in |
For Minimum Stroke | 3 1/2 in |
Description
Drill Press Guard,2-1/8 In. Max, For Quill Diameter 1 3/4 in to 3 in, Body Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, 18mm W, PK10 (LB-10B)
- HHIP 21/64" 5C Round Collet (3900-1118)
- MITUTOYO Vernier Caliper, Lock Screw, 0-6 In (530-105)
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-8 (T/A54925)
- ZORO SELECT Drill Press Guard, Telescoping Guard, 1 3/4 in to 3 in Quill Dia Range (29DY67)
- ZORO SELECT Drill Press Guard, 2-3/4 In. Chuck Dia. (29DY69)
- ZORO SELECT Drill Press Guard, 2-5/8 In. Chuck Dia. (29DY68)
- DAYTON Swing Away Safety Guard, Cast Iron, White (36FX30)
- BIESEMEYER Delta 17-985 Drill Press Shield 1-1/2"-3-11/16" Diameter Universal Safety Guard (17-985)
- ZORO SELECT Drill Press Guard, 3 in. Chuck (29DY70)
- Palmgren Drill Press Guards