Palmgren

Disc Floor Finishing Machine, 6 x 12" (Discontinued)


Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Cut-Off Wheels
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Palmgren
  • MFR # 9681112
  • Zoro # G1754763
  • UPC #
    726896811123
  • Country of Origin Taiwan, Province of China
  • Category Cut-Off Wheels

Details

Item Disc Floor Finishing Machine,6" x 12"

Description

Disc Floor Finishing Machine,6 In. x 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products