Shop All Machining Vises
Palmgren
Cross Slide Vise, 6 in Jaw Width
Mfr # 9630601
Zoro # G0463246
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Stationary
- Jaw Width (In.) 6 in
- Jaw Opening (In.) 6 in
- Throat Depth (In.) 2 in
- Overall Length (In.) 14-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9630601
- Zoro # G0463246
- UPC # 726896306018
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 6 in |
Throat Depth (In.) | 2 in |
Overall Length (In.) | 14-5/8 |
Overall Height (In.) | 7-3/8 |
Details
Base | Stationary |
Jaw Opening (In.) | 6 in |
Clamping Force (Lb.) | 30,000 |
Max. Travel | 3-1/2 in x 4 in |
Jaw Plate | Smooth |
Jaw Deflection | 0.002 in @ 2000 lbs |
Item | Machine Vise |
Bed/Base | Center Rod |
Type | Cross Slide Vise |
Features | and Accurate, Easy, This Cross Slide Tableand Vise Built into One Accurately Move Work in 2 Directions, This Makes Work Piece Positing Fast, This Vise is Able to Move Along Both the X and Y Axis |
Description
Machine Vise, Cross Slide Vise, Stationary Base, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Throat Depth (In.) 2 in, Overall Length (In.) 14-5/8, Overall Height (In.) 7-3/8, Max. Travel 3-1/2 in x 4 in, Clamping Force (Lb.) 30,000, Jaw Deflection 0.002 in @ 2000 lbs, Jaw Plate Smooth, Bed/Base Center Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC CHISEL-COLD 7 LONG (CPA046073)
- GEARWRENCH 7 Piece 3/8" Drive 6 Point Flex SAE Socket Set (80564)
- SP SCIENCEWARE Spatula, 6 In L, 3 In L Handle, PK12 (F37840-0000)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YR41)
- PALMGREN Parallel, Set, 6 in. (9638976)
- PALMGREN Drill Press Vise, Low Profile, 6in Jaw W. (9612601)
- PALMGREN Milling Machine Vise, 6 In (9626608)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PALMGREN Parallel, Set, 8 in. (9638978)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- Palmgren Machining Vises