Shop All Bench Vises
Palmgren
Combo Bench&Pipe Vise, Serrated Jaw, 10" L
Mfr # 9629758
Zoro # G701059670
original price:
$1,006.99
42% off
new price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Base Type Swivel
- Throat Depth - Vises 4 in
- Pipe Jaw Included Yes
- Product Grouping - Vises Bench Vises
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629758
- Zoro # G701059670
- UPC # 726896297583
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Throat Depth - Vises | 4 in |
Overall Height | 10 in |
Jaw Width - Vises | 8 1/2 in |
Overall Length | 12 in |
Throat Depth | 4 in |
Overall Width | 12 in |
Jaw Face Width | 8 1/2 in |
Pipe Diameter Range | 3 1/2 in |
Pipe Diameter - Maximum | 3 1/2 in |
Description
Combination Bench and Pipe Vise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit 6mm Hex 50mm 1/4 Hex Drive (121H.50-6)
- S & W MANUFACTURING Knrl Ctrl Knob, M5, 19mm dia., 16mm (MWTR-021)
- DEWALT 4" 6 TPI T-Shank Fast Cutting Wood Cutting Jig Saw Blade (DW3750H)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33481)
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- PALMGREN 6" Drill Press Vise (9612603)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- PALMGREN Bench Vise, 6"x6", Knurled (9629696)
- RIDGID 40210 BC610 Top Screw Bench Chain Vise (40210-RIDGID)
- Palmgren Bench Vises