Shop All Bench Vises
Palmgren
Bench Vise, 4"x4", Knurled
Mfr # 9629684
Zoro # G110866173
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Swivel
- Overall Height 6 in
- Jaw Material Steel
- Overall Length 12 1/4 in
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9629684
- Zoro # G110866173
- UPC # 726896296845
- Country of Origin India
- Category Bench Vises
Dimensions
Overall Height | 6 in |
Overall Length | 12 1/4 in |
Overall Width | 6 in |
Throat Depth | 2 1/4 in |
Anvil Length | 2 3/8 in |
Jaw Face Width | 4 in |
Anvil Width | 1 3/4 in |
Pipe Diameter - Maximum | 7/8 in |
Details
Base Type | Swivel |
Jaw Material | Steel |
Item | Bench Vise |
Includes Pipe Jaw | Yes |
Vise Type | Bench Vise |
Jaw Face Type | Knurled |
Jaw Opening - Maximum | 4 in |
Material Process | Cast |
Body Material | Cast Iron |
Body Tensile Strength | 30,000 psi |
Jaw Attachment Type | Replaceable |
Base Mount Type | Bolt Down Swivel Base |
High-Visibility | No |
Spindle Type | Covered |
Includes Rotating Head | No |
Description
Bench Vise, Body Tensile Strength 30,000 psi, Spindle Type Covered, Jaw Face Width 4 in, Jaw Opening - Maximum 4 in, Throat Depth 2 1/4 in, Jaw Face Type Knurled, Jaw Pad Material Not Applicable, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 7/8 in, Includes Rotating Head No, High Visibility No, Anvil Length 2 3/8 in, Anvil Width 1 3/4 in, Base Mount Type Bolt Down Swivel Base, Base Type Swivel, Body Material Cast Iron, Jaw Attachment Type Replaceable, Jaw Material Steel, Material Process Cast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (7978)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- PROTO Socket Bar 3/4" Drive w/ 8 Clips - 17" (J2577)
- PALMGREN 8" Cross Vise (9630801)
- PALMGREN 3" Low Profile Drill Press Vise (9612303)
- PALMGREN 2-7/16" Light Duty Drill Press Vise, 2-1/2" with (9612251)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629758)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- SPEED JAW Vise Jaws, 6", Curved Jaw (93171)
- Palmgren Vises & Presses