Shop All Bench Grinders
Palmgren
Bench Step Pulley Drill Press, 5 Spd, 10"
Mfr # 9680110
Zoro # G1650612
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tilting Angle 45 Degrees and Rotates a Full 360 Degrees
- Drilling Capacity in Cast Iron 1/2 in
- Current 6.8 A
- Table Length 7 7/8 in
- Maximum Spindle-to-Table Height 10 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680110
- Zoro # G1650612
- UPC # 726896801100
- Country of Origin China
- Category Bench Grinders
Dimensions
Table Length | 7 7/8 in |
Maximum Spindle-to-Table Height | 10 11/16 in |
Table Slot Width | 1/2 in |
Maximum Overall Height | 27 1/2 in |
Table Width | 7 7/8 in |
Description
Bench Step Pulley Drill Press,5 Spd,10 In., Drill Press Type Benchtop, Speed Adjustment Step Pulley, Spindle-to-Column Distance 5 in, Spindle Taper JT33, Number of Speeds 5, Chuck Style Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hurricane Power Bit Kit, No. 18-20, 2 pcs. (81011)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 30 mm-12 Point (JSCVM30T)
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- TOTALTURF Sawtrax Panel Saw Accessory- Full Builder s Extension (TO131124)
- PALMGREN Bench Grinder Pedestal Stand (9670101)
- PALMGREN Heavy Duty Bench Grinder, 10" (9682075)
- PALMGREN Bench Combination Engine Lathe and Mill (9684520)
- PALMGREN Ratcheting Arbor Press, 3 Ton (9661302)
- PALMGREN Grinder, w/Dust Collctn, 3/4HP, 120/240V (9682081)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- AMERICAN FORGE & FOUNDRY Bench Grinders (31520)
- Palmgren Grinders & Accessories