Shop All Bench Grinders
This Product is Discontinued
Palmgren
Bench Step Pulley Drill Press, 16 Spd, 12" (Discontinued)
Mfr # 9680150
Zoro # G1650700
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Chuck with Key and Arbor
- Overall Length 16 1/2 in
- Number of Spindle Speeds 16
- Maximum Overall Height 38 7/8 in
- Chuck Style Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680150
- Zoro # G1650700
- UPC # 726896801506
- Country of Origin China
- Category Bench Grinders
Dimensions
Overall Length | 16 1/2 in |
Maximum Overall Height | 38 7/8 in |
Maximum Spindle-to-Table Height | 16 3/4 in |
Table Slot Width | 1/2 in |
Table Width | 9 1/2 in |
Table Length | 8 5/8 in |
Description
Bench Step Pulley Drill Press,16 Spd,12 In., Power Down Feed Included No, Drill Press Type Benchtop, Spindle-to-Column Distance 6 5/8 in, Spindle Taper JT33, Number of Speeds 16, Chuck Style Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.