Shop All Drill Presses
Palmgren
Bench Model Drill Press, 15", 16 Speed
Mfr # 9680158
Zoro # G5442608
product price: $1,233.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,233.99
Free 30-Day Returns
Key Features
- Number of Speeds 16
- Includes Chuck With Key and Arbor
- Tilting Angle 45 Degrees
- Spindle Travel 5 in
- Spindle Taper 2MT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680158
- Zoro # G5442608
- UPC # 726896801582
- Country of Origin China
- Category Drill Presses
Dimensions
Maximum Spindle-to-Table Height | 15 1/2 in |
Overall Length | 28 in |
Table Slot Width | 5/8 in |
Table Length | 11 1/2 in |
Maximum Overall Height | 68 in |
Table Width | 11 1/2 in |
Details
Item | Bench Model Drill Press,15",16 Speed |
Number of Speeds | 16 |
Includes | Chuck With Key and Arbor |
Tilting Angle | 45 Degrees |
Spindle Travel | 5 in |
Spindle Taper | 2MT |
Application | Metalworking Applications |
Table Tilt | 45 Degrees Left and Right |
Power Source | Corded |
Maximum Spindle Speed | 3,476 RPM |
Table Slot | Yes |
Table Shape | Square |
Minimum Spindle Speed | 138 RPM |
Drilling Capacity in Cast Iron | 5/8 in |
Current | 7.3/3.7 A |
Number of Spindle Speeds | 16 |
Speed Range | 138 to 3,476 RPM |
Drill Press Type | Floor Stand |
Description
Bench Model Drill Press,15 In.,16 Speed, Drill Press Type Floor Stand, Spindle Taper 2MT, Number of Speeds 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Vise, 0.045-0.135 In, Tapered Collet (240C)
- KLEIN TOOLS 9 3/8 in 2000(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (D2000-9NETP)
- KING TOOL Carbide Scribe w/ Replacemnt Carbide Tip (KPSC-00)
- HHIP 3/8" AR-6 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-0006)
- PALMGREN Radial Arm Drill Press, 5 Spd Bench Step (9680341)
- PALMGREN Floor Step Drill Press, 3 Ph, 17", 16 Speed (9680178)
- PALMGREN Floor Step Drill Press, 1 Ph, 17", 16 Speed (9680177)
- PALMGREN Bench Step Pulley DrillPress, 16Speed, 15" (9680157)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- JET Floor Drill Press, Belt Drive, 1 1/2 hp, 115/230 V, 21 7/8 in Swing, 12 Speed (IDP-22)
- GEC Global Industrial Bench Top Drill Press, 120V, 3/4 HP (ZJ4116)
- Palmgren Drill Presses