Palmgren

Arbor Press, Single Leverage, 05 ton Capacity, 34 x 34 in, 612 in Throat Depth, 778 in Stroke


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

PALMGREN Arbor Press, Single Leverage, 05 ton Capacity, 34 x 34 in, 612 in Throat Depth, 778 in Stroke Length, 518 x 9516 in Base, 458 in Maximum Work Height, 712 in Maximum Work WidthDiameter, 914 in Overall Height, Manual Operation, 516 to 1516 in Range of Slot Width, Cast Iron, Gray, 12 in L x 1178 in W DimensionsDelivers the heavy force needed for riveting, squeezing, punching, bending, and other pressing applications Removable machined steel anvil provides accurate work support in four slot positions Depth stop securely clamps to the ram and withstands full pressure A lockable fine adjustment adjusting screw accurately limits the depth of the ram stroke Punches or tools may be added to the end of the ram with the aid of a magnetic insert The ram is reversible with one end solid and the other end with a hole and magnet to hold bits and tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.