Shop All Arbor Presses
Palmgren
Arbor press, 4 Ton
Mfr # 9661401
Zoro # G4937432
product price: $909.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$909.99
Free 30-Day Returns
Key Features
- Force in Tons 4 ton
- Swing (In.) 16 3/4 in
- Table Work Surface (In.) 9-3/4 x 10-1/2 in
- Anvil Dia. Work Area (In.) 9 3/4 in
- Range of Slot Widths (In.) 3/4 to 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9661401
- Zoro # G4937432
- UPC # 726896614021
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 9 3/4 in |
Range of Slot Widths (In.) | 3/4 to 2-3/4 in |
Depth (In.) | 21 in |
Base Size (In.) | 10-3/4 x 21 in |
Ram Hole Dia. x Depth (In.) | 1/2 x 3/4 in |
Width (In.) | 10 3/4 in |
Height (In.) | 27 in |
Ram Dimensions (In.) | 1-3/4 x 1-3/4 in |
Max. Work Height (In.) | 15 3/4 in |
Details
Force in Tons | 4 ton |
Swing (In.) | 16 3/4 in |
Table Work Surface (In.) | 9-3/4 x 10-1/2 in |
Construction | Cast iron |
Features | Adjustable Depth Stop With Fine Adjustment, Comes With 3 Press Bits: Pointed, Heavy Duty Cast Iron And Steel Construction, Removable Steel Anvil With Four Different Slot Positions, Reversible Ram With Hole & Magnet For Inches Or Tools, Rounded & Square |
Force Range (Lbs.) | 8000 lb |
Includes | Adjustable Feed Handle, Anvil, Arbor Press, Arbor Press (3) Piece Bit Set, Depth Stop, Reversible Ram |
Item | Arbor Press |
Description
The Palmgren 61401 Arbor Press is the perfect tool for any job. It comes with three press bits, so you can get started right away. This 4 ton arbor press has a fine adjustment on its depth stop. The cast iron and steel construction ensures durability, while the removable anvil allows you to choose between four different slot positions. With a reversible ram that has both hole and magnet for inches or tools, this arbor press will prove versatile in your workshop. It also features a rounded and square design on its anvil which gives you more working options. The Palmgren 4 Ton Arbor Press is the one tool that should be in every workshop.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Ball Head Hex Key Wrench, 8mm (000960970)
- WESTWARD 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (53YT96)
- AVK Expendable Tool 1/4-20 - Select Series (BTIT-AA181-420/B)
- KING TOOL King Tool 422-KTD01 Ki Ktd01 Magnum Tip Drill Set (422-KTD01)
- PALMGREN Arbor press, 3 Ton (9661301)
- PALMGREN Arbor press, 2 Ton (9661201)
- PALMGREN Arbor Press Heavy Duty Work Stand (9670103)
- PALMGREN Arbor Press, 4 Ton (9661401)
- PALMGREN Arbor press, 1/2 Ton (9661051)
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- DAKE Arbor Press, 5 Tons (902006)
- Palmgren Arbor Presses