Shop All Pneumatic Tapping Tools
Palmgren
Air Tapping Arm, 700 rpm, 16 ft.-lb., 57 In
Mfr # 9680401
Zoro # G5691043
product price: $2,914.99
/ea
Free Shipping & Returns
$2,914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 700 RPM
- Torque 16 ft-lb
- Max. Tap Capacity Steel 3/8 in
- Max. Tap Capacity Aluminum 1/2 in
- Reach 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680401
- Zoro # G5691043
- UPC # 081834804019
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tapping Tools
Dimensions
Tooling Size | 1 |
Tool Holder Size | Size 1 |
Details
Item | Air Tapping Arm |
Free Speed | 700 RPM |
Torque | 16 ft-lb |
Max. Tap Capacity Steel | 3/8 in |
Max. Tap Capacity Aluminum | 1/2 in |
Reach | 57 in |
Reversible | Yes |
Number of Speeds | 1 |
CFM @ Full Load | 24 cfm |
Weight Capacity | 45 lb |
Required Pressure | 90 psi |
Includes | Air Preparation Unit with Filter, High Torque Reversible Air Motor, Pressure Gauge, Quick Change Tooling Adapter, Regulator and Lubricator, Stationary Bench Bracket, Vertical Motor Bracket |
Max. Pressure | 120 psi |
Maximum Tapping Capacity - Aluminum | 1/2 in |
Maximum Tapping Capacity - Steel | 3/8 in |
Maximum Reach | 57 in |
Air Consumption | 24 cfm |
Minimum Reach | 22.5 in |
Maximum Operating Pressure | 120 psi |
Description
Air Tapping Arm, Maximum Reach 57 in, Minimum Reach 22.5 in, Maximum Tapping Capacity - Steel 3/8 in, Maximum Tapping Capacity - Aluminum 1/2 in, Included Tap Holder Sizes Not Applicable, Tool Holder Size Size 1, Free Speed 700 RPM, Torque 16 ft-lb, Air Consumption 24 cfm, Number of Speeds 1, Includes Air Preparation Unit with Filter, High Torque Reversible Air Motor, Pressure Gauge, Quick Change Tooling Adapter, Regulator and Lubricator, Stationary Bench Bracket, Vertical Motor Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- CS UNITEC Annular Cutter, HSS, 7/8" X 1" (6-1-128)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 18 lb, 33In, Fiberglass (H-74FG)
- KIPP Adjustable Handle, Size: 5 1/2-13X40 Zinc, Black Satin, Comp: Steel (K0116.5A51X40)
- PALMGREN Air Tapping Arm, 400 rpm, 27 ft.-lb., 57 In (9680400)
- PALMGREN Air Tapping Arm, 700 rpm, 16 ft.-lb., 43 In (9680421)
- PALMGREN Air Tapping Arm, 400 rpm, 27 ft.-lb., 43 In (9680420)
- FLEXARM Tapping Arm, Hydraulic, 110V, 100 - 420 rpm (GH-18)
- FLEXARM Air Tapping Arm, 34 In Reach, 400 RPM (T4-A32)
- SPEEDAIRE Air Tapping Tool, 0.5 HP, 150 RPM (4WXT7)
- STM Mini Arm Type Air Tapping Unit With 700mm Reach (326700)
- Palmgren Pneumatic Tapping Tools