Shop All Jack Screw Standoffs
Palmgren
Adjustable Jack Screw
Mfr # 9638958
Zoro # G4824915
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- System of Measurement Inch
- Number of Pieces 1
- Application Positioning And Moving
- Includes Fine Adjustment, Height Locking Ring, Quick Acting Height Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9638958
- Zoro # G4824915
- UPC # 726896389585
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Length | 2 1/8 in |
Height | 4.92 in to 9.45 in |
Length (In.) | 2.13 |
Height (In.) | 4.92 to 9.45 |
Dia. | 2.126 |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
System of Measurement | Inch |
Number of Pieces | 1 |
Application | Positioning And Moving |
Includes | Fine Adjustment, Height Locking Ring, Quick Acting Height Adjustment |
For Use With | CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers |
Capacity | 2000 lb |
Type | Machine Jack |
Material - Machining | Steel |
Material | Steel |
Description
Jack Screw, Material - Machining Steel, Capacity 2000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C1)
- ZORO SELECT Jam Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 50 PK (U51090.043.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 11-3/16 in Shank, 5/8 in ID, Steel, Zinc Plated (U17420.050.1118)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.043.0100)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- PALMGREN Adjustable Jack Screw (9638957)
- PALMGREN Adjustable Jack Screw (9638955)
- PALMGREN Adjustable Jack Screw (9638956)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 2000 PK (100304JM)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- Palmgren Jack Screw Standoffs