Shop All Jack Screw Standoffs
Palmgren
Adjustable Jack Screw
Mfr # 9638957
Zoro # G4798001
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- System of Measurement Inch
- Application Positioning And Moving
- Includes Fine Adjustment, Height Locking Ring, Quick Acting Height Adjustment
- For Use With CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9638957
- Zoro # G4798001
- UPC # 726896389578
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Height | 3.15 in to 5-5/8 in |
Length | 2 in |
Height (In.) | 3.15 to 5.63 |
Length (In.) | 2.00 |
Dia. | 2.008 |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
System of Measurement | Inch |
Application | Positioning And Moving |
Includes | Fine Adjustment, Height Locking Ring, Quick Acting Height Adjustment |
For Use With | CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers |
Number of Pieces | 1 |
Capacity | 2000 lb |
Material | Steel |
Material - Machining | Steel |
Type | Machine Jack |
Description
Jack Screw, Material - Machining Steel, Capacity 2000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01302)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040844GR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.062.0450)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (50330)
- PALMGREN Adjustable Jack Screw (9638956)
- PALMGREN Adjustable Jack Screw (9638955)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- PALMGREN Adjustable Jack Screw (9638958)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Plated, 2000 PK (100504JM)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- Palmgren Jack Screw Standoffs