Shop All Jack Screw Standoffs
Palmgren
Adjustable Jack Screw
Mfr # 9638956
Zoro # G4797992
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- System of Measurement Inch
- For Use With CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers
- Number of Pieces 1
- Capacity 2000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9638956
- Zoro # G4797992
- UPC # 726896389561
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Dimensions
Height | 2.55 in to 3.15 in |
Length | 1 1/2 in |
Height (In.) | 2.55 to 3.15 |
Dia. | 1.496 |
Length (In.) | 1-1/2 |
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
System of Measurement | Inch |
For Use With | CNC Machines, Drill Presses, Grinders, Milling Machines, Planers, Shapers |
Number of Pieces | 1 |
Capacity | 2000 lb |
Includes | Fine Adjustment, Height Locking Ring, Quick Acting Height Adjustment |
Application | Positioning And Moving |
Material | Steel |
Type | Machine Jack |
Material - Machining | Steel |
Description
Jack Screw, Material - Machining Steel, Capacity 2000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (00718)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (AD66ABS)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- PALMGREN Adjustable Jack Screw (9638958)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- PALMGREN Adjustable Jack Screw (9638955)
- PALMGREN Adjustable Jack Screw (9638957)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- Palmgren Jack Screw Standoffs