Shop All Jack Screw Standoffs
Palmgren
Adjustable Jack Screw, 4.921 To 9.450"
Mfr # 9638958
Zoro # G1650317
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9638958
- Zoro # G1650317
- UPC # 726896389585
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
System of Measurement | Inch |
Description
Jack Screw Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0175)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 10 in Shank, 1 in ID, Steel, Galvanized (U16181.050.1000)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 25 PK (7434SD2-PWR)
- MIDWEST FASTENER Screw Cap, 24 mm Dia, White, Plastic 15 PK (38627)
- PALMGREN Adjustable Jack Screw (9638956)
- PALMGREN Adjustable Jack Screw (9638955)
- PALMGREN Adjustable Jack Screw (9638958)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0077)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- Palmgren Jack Screw Standoffs