Shop All Jack Screw Standoffs
Palmgren
Adjustable Jack Screw, 3.150 To 5.630"
Mfr # 9638957
Zoro # G1650350
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9638957
- Zoro # G1650350
- UPC # 726896389578
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
System of Measurement | Inch |
Description
Jack Screw Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #2-56 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/8 in OD (FC1601-256-SS)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M27-1.50 (82188)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 25 PK (M07000.160.0030)
- MIDWEST FASTENER 3/8"-16 x 2" Steel Coarse Thread Square Head Set Screws 6PK (60594)
- PALMGREN Adjustable Jack Screw (9638955)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- PALMGREN Adjustable Jack Screw (9638956)
- PALMGREN Adjustable Jack Screw (9638958)
- HHIP Jack Screw Standoff, M16 Thrd Sz, Steel (3901-0076)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 3/16 in L, Stainless Steel Plain, 500 PK (100304JM303)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- Palmgren Jack Screw Standoffs