Shop All Jack Screw Standoffs
Palmgren
Adjustable Jack Screw, 2.599 To 3.150"
Mfr # 9638956
Zoro # G1650369
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9638956
- Zoro # G1650369
- UPC # 726896389561
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
System of Measurement | Inch |
Description
Jack Screw Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 3 PK (37763)
- TE-CO Flange Nut, 5/16"-18, 18-8 Stainless Steel, Grade 18-8, Plain, 9/16 in Hex Wd, 1/4 in Hex Ht (47602)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-08)
- MIDWEST FASTENER Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 100 PK (05270)
- PALMGREN Adjustable Jack Screw, 1.693 To 2.402" (9638955)
- PALMGREN Adjustable Jack Screw (9638955)
- PALMGREN Adjustable Jack Screw (9638956)
- PALMGREN Adjustable Jack Screw (9638958)
- HHIP Jack Screw Standoff, 3/8"-16 Thrd Sz, Heavy Cast Steel (3900-0070)
- FOWLER JACK SCREW UTILITY SET (521040000 BOM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- Palmgren Jack Screw Standoffs