Shop All Jack Screw Standoffs
Palmgren
Adjustable Jack Screw, 1.693 To 2.402"
Mfr # 9638955
Zoro # G1650210
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9638955
- Zoro # G1650210
- UPC # 726896389554
- Country of Origin Taiwan, Province of China
- Category Jack Screw Standoffs
Details
Item | Jack Screw Standoff |
Standoff Material | Steel |
System of Measurement | Inch |
Description
Jack Screw Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (U04114.037.0150)
- SPAX CONSTR SCREW #6X1-1/2in. (4101010350402)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07400.160.0045)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0125)
- PALMGREN Adjustable Jack Screw (9638958)
- PALMGREN Adjustable Jack Screw (9638955)
- PALMGREN Adjustable Jack Screw (9638956)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 1/2 in L, Steel Zinc Plated, 1000 PK (100804JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/8 in L, Steel Zinc Plated, 500 PK (101004JM)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- HHIP 2-1/4 To 3-3/8" Little Giant Style Jack Screw Set (3900-0266)
- Palmgren Jack Screw Standoffs