Shop All Tap Holders
Palmgren
Adaptor, 1 in. H., Steel
Mfr # 9680550
Zoro # G9414325
original price:
$163.35
11% off
new price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size 1
- Overall Length 2.67
- Sleeve Dia. 1.22
- For Use With 35MG73
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9680550
- Zoro # G9414325
- UPC # 726896805504
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Dimensions
Tap Size | 1 |
Overall Length | 2.67 |
Sleeve Dia. | 1.22 |
Tooling Size | 2 |
Details
Item | Adaptor |
For Use With | 35MG73 |
Construction | Steel |
Description
Adaptor, Tap Size 1, Tooling Size 2, Overall Length 2.67, Sleeve Dia. 1.22, Construction Steel, For Use With 35MG73
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rat (CMMT42563)
- ALLPAX Metric Hollow Punch Kit, 31 pcs. (AX1352)
- PROTO 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (J78410MP)
- XCELITE Precision Screwdriver Set, Combo, 13 pcs (99PS50N)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder w/Clutch, #8, 2 3/4 In OAL (9680501)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- PALMGREN Tap Holder, 1/2", w/Clutch (9680508)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- PALMGREN Tap Holder, 3/8", w/Clutch (9680506)
- VIKING Tap Holder, w/Clutch, 3/8" Tap Size, 3" L (AT5538)
- Palmgren Tap Holders