Shop All Circular Saw Blades
Palmgren
9", 160-Teeth Cold Saw Blade
Mfr # 5TNZ7
Zoro # G8536717
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Max. RPM 500 RPM
- For Use With Saw Type Cold Saws
- Hook Angle 18 Degrees
- Tooth Grind ATB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 5TNZ7
- Zoro # G8536717
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Cutting Depth | 1-3/8 in Solid, 2-7/16 in Tube |
Blade Dia. | 9 in |
Arbor Size | 1 1/4 in |
Blade Dia. - Metric | 225 mm |
Blade Dia. - English | 9 in |
Cutting Depth in Solid Stock | 1 3/8 in |
Cutting Depth in Tubing | 2 7/16 in |
Cut Width | 0.118 in |
Description
Cold Saw Blade, Blade Dia. - Metric 225 mm, Blade Dia. - English 9 in, Max. Blade Speed 600 RPM, Arbor Size 1 1/4 in, Blade Mounting Holes 2/11/63, 2/8/45, Number of Teeth 160, Cutting Depth in Tubing 2 7/16 in, Cutting Depth in Solid Stock 1 3/8 in, Primary Material Application Steel, Steel Alloys, Materials Cut Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Cut Width 0.118 in, Blade Material Steel, Tip Material Metal, Hook Angle 18 Degrees , Tooth Grind ATB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Foam Inserts (6 Part) for 938 Case (938-FOAM)
- MITUTOYO Micrometer, 1 to 2", 0.0001", Friction (103-136)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02012)
- RIDGID Pipe Inspection Monitor L (CS6X VERSA)
- PALMGREN 14", 120-Teeth Circular Saw Blade (5TPA3)
- PALMGREN 14", 220-Teeth Circular Saw Blade (5TPA2)
- PALMGREN 10", 110-Teeth Circular Saw Blade (5TNZ9)
- IRWIN Reciprocating Saw Blades, 614R, Bi-Metal, 6"L (LEX20565)
- FREUD Super Dado Sets, 6 (SD506)
- QIC TOOLS 12in Rip Saw Blades 1in Bore (CS1.12.1.28)
- MILWAUKEE TOOL 8-1/2" 40T General Purpose Circular Saw Blade (48-40-0824)
- Palmgren Power Saw Blades