Shop All Bench Vises
Palmgren
8" Quick Action Vise
Mfr # 9612821
Zoro # G1653327
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9612821
- Zoro # G1653327
- UPC # 726896128214
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Details
Item | Quick Action Vise,8" |
Description
Quick Action Vise,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH-SQ 1.811 46.0 (60020)
- INNOVATIVE COMPONENTS Ball Knob, 5/16-18 Thread Size, 0.875"L, Steel (GN5C----B1-L-21)
- DIABLO Hole Saw 3-7/8" (DHS3875)
- WESTWARD Drywall Apprentice Kit, 7 Pc (13A767)
- PALMGREN 5" Standard Duty Combination Vise with Swivel Base (9629745)
- PALMGREN 3" Low Profile Drill Press Vise (9612303)
- PALMGREN 1-1/2" Light Duty Drill Press Vise, 1-1/2" with (9612152)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- PALMGREN 4" Quick Action Vise (9612421)
- PALMGREN Bench Vise, 8"x8", Knurled (9629688)
- PALMGREN 1-1/2" Light Duty Machine Vise with (9612152)
- Palmgren Bench Vises