Shop All Bench Vises
Palmgren
8" Low Profile Vise
Mfr # 9612801
Zoro # G1652767
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9612801
- Zoro # G1652767
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Details
Item | Low Profile Vise,8" |
Description
Low Profile Vise,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Combination Miter Protractor, 12 In (CP505A-12)
- MILWAUKEE TOOL Hex Key Set, 13 Pieces, Steel, SAE (48-22-2185)
- JPW INDUSTRIES 550P Multi-Purpose Vise 5.5 Inch (28824)
- SUPER TOOL Chucking Reamer, 32mm, 8 Flute, Carbide Tip (5655320)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- PALMGREN Bench Vise, 4"x4", Knurled (9629684)
- PALMGREN 3" Low Profile Drill Press Vise (9612303)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- PALMGREN 3" Low Profile Drill Press Vise (9612403)
- PALMGREN 1-3/4" Light Duty Machine Vise with (9612153)
- GROZ 7" Center Screw Type Vise (35216)
- Palmgren Bench Vises