Shop All Bar Clamps
Palmgren
8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth
Mfr # 9629308
Zoro # G4860698
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Black Oxide
- Throat Depth (In.) 3-15/16"
- Type Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629308
- Zoro # G4860698
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3-15/16" |
Details
Handle Material | Black Oxide |
Max. Jaw Opening (In.) | 8" |
Item | L Clamp |
Type | Standard Duty |
Description
L-Clamp,0-8 In.,Black Oxide Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X13/32)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 9/16 (53436)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/32 (C18452)
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- CAPRI TOOLS 8 in Heavy Duty All Steel Bar Clamp, 4-3/4 in Throat Depth (CP11030)
- BESSEY 60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM60)
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- BESSEY 9 in Bar Clamp, Tempered Drop-Forged Steel Handle and 5 1/2 in Throat Depth (GSM25)
- Palmgren Clamps