Shop All Bench Vises
Palmgren
8" Heavy Duty Comb. Bench and Pipe Vise, 8" with
Mfr # 9629748
Zoro # G1650588
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
- Duty Rating Heavy Duty
- Base Type Swivel
- Overall Length 18 in
- Overall Width 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9629748
- Zoro # G1650588
- UPC # 726896297484
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Overall Length | 18 in |
Overall Width | 9 1/2 in |
Overall Height | 9 1/2 in |
Throat Depth | 4 3/4 in |
Jaw Face Width | 8 in |
Anvil Width | 4 in |
Pipe Diameter - Maximum | 3 1/2 in |
Anvil Length | 6 1/2 in |
Description
Combination Vise, Body Tensile Strength 65,000 psi, Spindle Type Enclosed, Jaw Face Width 8 in, Jaw Opening - Maximum 8 1/4 in, Throat Depth 4 3/4 in, Jaw Face Type Knurled, Jaw Pad Material Copper, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 3 1/2 in, Includes Rotating Head No, High Visibility No, Anvil Length 6 1/2 in, Anvil Width 4 in, Base Mount Type Bolt Down Swivel Base, Base Swivel Angle 360 Degrees , Base Type Swivel, Body Material Ductile Iron, Jaw Attachment Type Replaceable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Sandpaper Driver, 16" Block Diameter (782016)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 9 in Long, 5 in Short, 2 PK (61820)
- SUNEX 1" Drive Impact Socket 6 (5100D)
- GRIP-ON Hands Free Locking Plier Holder (1010)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- PALMGREN 4" Quick Action Vise (9612421)
- PALMGREN 4" Light Duty Drill Press Vise, 4" with (9612401)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- WILTON 6" Industrial Drill Press Vise (11676)
- Palmgren Vises & Presses