Shop All Bar Clamps
Palmgren
8" HD L-Clamp, 0-8", Copper Spindle, Copper Handle and 4-3/4 Throat Depth
Mfr # 9629408
Zoro # G4860619
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Copper
- Throat Depth (In.) 4-3/4
- Type Heavy Duty
- Max. Jaw Opening (In.) 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629408
- Zoro # G4860619
- UPC # 726896294087
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-3/4 |
Details
Handle Material | Copper |
Type | Heavy Duty |
Item | HD L-Clamp,0-8",Copper Spindle |
Max. Jaw Opening (In.) | 8" |
Description
HD L-Clamp,0-8 In.,Copper Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 11/64 (C73011)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-19MM)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- BESSEY 16 in Bar Clamp, Glass Filled Nylon Handle and 3 in Throat Depth (KLI3.016)
- BESSEY 36 in Bar Clamp, Forged Steel Handle and 7 in Throat Depth (STB-36)
- KANCA Heavy Duty F Clamp 300 mm (HDC-300)
- Palmgren Clamps