Shop All C Clamps
Palmgren
8" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep
Mfr # 9629238
Zoro # G4860637
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 8"
- Duty Rating Regular Duty
- Throat Depth 13-3/4"
- Body Material Steel
- Finish Nickel and Chrome Plated (Body)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 13-3/4" |
Details
Max. Opening | 8" |
Duty Rating | Regular Duty |
Body Material | Steel |
Finish | Nickel and Chrome Plated (Body) |
Clamping Pressure | 2000 lb. |
Item | C-Clamp |
Description
C-Clamp,0-8 In.,XtraDeep,Copper Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- PROTO 1/2 in Drive Impact Socket 13/16 in Size 6 pt Deep Depth, Black Oxide (J7326HT)
- RIDGID Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (E-5114)
- KIPP Adjustable Handle, Size: 1 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.1A21X35)
- PALMGREN Super Duty Drop Forged C-Clamp w/ 2.25in (9629088)
- PALMGREN Drop Forged Deep Throat C-Clamp 4in (9629512)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- PALMGREN Extra Deep Throat/Copper Spindles, 0-10" (9629239)
- PALMGREN HD C-Clamp Blk Oxide 10in (9629105)
- PALMGREN 4" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629234)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- Palmgren C Clamps