Shop All Bench Vises
Palmgren
8" Cross Vise
Mfr # 9630801
Zoro # G1650877
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9630801
- Zoro # G1650877
- UPC # 726896308012
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 8" |
Details
Item | Cross Vise,8" |
Description
The Palmgren 9630801 8" Cross Vise has a large jaw width and a heavy-duty design. It is ideal for general-purpose work in the shop or on the job site. This cross vise has an opening that measures 8". The Palmgren 9630801 8" Cross Vise is a powerful addition to your workshop or job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA66)
- WIDIA Spiral Point Tap, Plug 3 Flutes (19009)
- KIPP Diamond Locating Pin, Head 8 mm dia (K0817.082)
- TE-CO Plunger, Spring W/Out Lock, #6-32, PK5 (53301X)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- PALMGREN 3" Cross Vise (9630303)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- PALMGREN 3" Light Duty Drill Press Vise, w/Lugs, 3" with (9612302)
- KANCA Kadett Fix Vise With Swivel Base 150 Mm (KADPLSB-150)
- Palmgren Bench Vises