Shop All Bench Vises
Palmgren
6" Light Duty Machine Vise with
Mfr # 9612602
Zoro # G1391941
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Duty Rating Light Duty
- Max. Opening 6"
- Throat Depth (In.) 2 in
- Jaw Plate 0.002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9612602
- Zoro # G1391941
- UPC # 726896126029
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Throat Depth (In.) | 2 in |
Jaw Width (In.) | 6 in |
Overall Length (In.) | 13-3/4 |
Overall Height (In.) | 4 |
Details
Duty Rating | Light Duty |
Max. Opening | 6" |
Jaw Plate | 0.002 in |
Type | Drill Press |
Jaw Opening (In.) | 6 in |
Bed/Base | 0.001 in |
Features | Can Be Used On Base, Sides or End |
Item | Machine Vise |
Jaw Deflection | .0.002 in At 2000 lbs |
Description
When you need to work on a smaller project, the Palmgren 16 6" Light Duty Machine Vise is the tool for you. It can be used on a base, side or end. The light duty machine vise is ideal for use in a drill press. With a throat depth of 2 in., this vise can hold your projects steady and secure. This model has an opening of 6" and jaw deflection of.0.002". It also has a jaw plate thickness of 0.002", allowing it to hold your parts tightly without slipping or shifting. You will appreciate how well the Palmgren Light Duty Machine Vise holds down your workpieces with its strong jaws and smooth operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Replacement Bolt Cutter Head, Alloy Steel (GGS_74501)
- DRILL AMERICA #12 Carbon Steel Screw Extractor (DEWEZ12)
- CRESCENT 10 Piece 12 Point Metric Combination Wrench Set (CCWS3-05)
- PANAVISE Replacement Knob Kit, Bench Vise, ABS, Blk (319)
- PALMGREN 3" Light Duty Cross Vise, 3" with (9630301)
- PALMGREN 3" Light Duty Drill Press Vise, w/Lugs, 3" with (9612302)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629758)
- PALMGREN 5" Standard Duty Combination Vise with Swivel Base (9629745)
- PALMGREN 3" Low Profile Drill Press Vise (9612403)
- PALMGREN 8" Low Profile Vise (9612801)
- STEEL GRIP 4 in. Forged Steel Bench Vise with Swivel BaseBlack (2796852)
- Palmgren Vises & Presses