Shop All Bench Vises
Palmgren
6" Light Duty Drill Press Vise, 6" with
Mfr # 9612602
Zoro # G1651260
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 6"
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9612602
- Zoro # G1651260
- UPC # 726896126029
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 6" |
Details
Duty Rating | Light Duty |
Item | Drill Press Vise,6" |
Description
Drill Press Vise,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Square, Framing (CS5)
- CFC DISTRIBUTORS Replacement Poly Blade for a Push/Pull Scraper (CF818BPP)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4021-4X1/8X1-40T 105-09350)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-49400)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- PALMGREN 4" Light Duty Drill Press Vise, 4" with (9612401)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629756)
- PALMGREN Bench Vise, 4"x4", Knurled (9629684)
- PALMGREN 3" Light Duty Drill Press Vise, w/Lugs, 3" with (9612302)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- JPW INDUSTRIES 4800R Reversible Vise 8In (Exc.) (28823)
- Palmgren Vises & Presses