Shop All Bench Vises
Palmgren
5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base
Mfr # 9629503
Zoro # G4562187
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 5"
- Material Cast iron
- Duty Rating Standard Duty
- Max. Opening 4"
- Base Type Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629503
- Zoro # G4562187
- UPC # 081834295039
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 5" |
Jaw Width Range | 3 in to 5 in |
Overall Width | 10 in |
Overall Height | 10 5/8 in |
Throat Depth - Vises | 3 1/2 in |
Throat Depth Range | 3 in to 5 in |
Throat Depth | 3 1/2 in |
Overall Length | 18 3/4 in |
Jaw Width - Vises | 5 in |
Mounting Hole Dia. | 3/8 in |
Pipe Diameter Range | 1/4 in - 3 1/2 in |
Jaw Face Width | 5 in |
Pipe Diameter - Minimum | 1/4 in |
Mounting Hole Diameter | 3/8 in |
Pipe Diameter - Maximum | 3 1/2 in |
Description
Multi-Jaw Rotating Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 5 in, Jaw Opening - Maximum 4 in, Throat Depth 3 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Steel, Pipe Diameter - Maximum 3 1/2 in, Base Material Iron, Base Swivel Angle 360 Degrees , Base Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER MATRIX(TM) 20V MAX* Lithium Ion Drill/Driver + Flashlight Combo Kit (BDCDMT120FL)
- KODIAK CUTTING TOOLS .687 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482070)
- WESTWARD Silver/Deming Drill, 1 1/2, HSS, 118 Deg (2UFY5)
- GREENLEE Knock Out Driver Kit (KCC4-LS)
- PALMGREN 6" Light Duty Machine Vise with (9612602)
- PALMGREN 3" Light Duty Machine Vise with (9612301)
- PALMGREN Bench Vise, 4"x4", Knurled (9629684)
- PALMGREN 3" Light Duty Drill Press Vise, w/Lugs, 3" with (9612302)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- PALMGREN Combo Bench&Pipe Vise, Serrated Jaw, 10" L (9629756)
- STEEL GRIP 6 in. Forged Steel Bench Vise Swivel Base (DR76517)
- Palmgren Vises & Presses