Shop All Bar Clamps
Palmgren
4" L Clamp, Black Oxide Handle and 2-3/8" Throat Depth
Mfr # 9629304
Zoro # G4860628
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Black Oxide
- Throat Depth (In.) 2-3/8"
- Type Standard Duty
- Max. Jaw Opening (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629304
- Zoro # G4860628
- UPC # 726896293042
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 2-3/8" |
Details
Handle Material | Black Oxide |
Type | Standard Duty |
Item | L Clamp |
Max. Jaw Opening (In.) | 4" |
Description
L-Clamp,0-4 In.,Black Oxide Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Automatic Center Punch, Length 5 5/8 in, Diameter 5/8 in, Replaceable Point (78)
- KRAFT TOOL Fresno Edger, Round End, 1/2" R, 42x5" (CC642FE)
- SUNEX Bench Grinder, 8 in., with Light (5002A)
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- DEWALT 6" Bar Clamp, Nylon Handle and 3 in Throat Depth, 2 PK (DWHT83149)
- WILTON 48 in Bar Clamp, Copper-Plated Steel Handle and 7 in Throat Depth (4800S-48C)
- BESSEY 6 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS16K)
- Palmgren Bar Clamps