Shop All Bench Vises
Palmgren
4" Cradle-Style Angel Vise, 4" with Angle Base
Mfr # 9611351
Zoro # G1650840
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 4"
- Base Type Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9611351
- Zoro # G1650840
- UPC # 726896113517
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 4" |
Details
Base Type | Angle |
Item | Cradle-Style Angel Vise,4" |
Description
Cradle-Style Angel Vise,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Aluminum File, Dbl., 10inL, Nat. (73275500)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 15mm (80338)
- OSG Thread Forming Tap, 5/8"-11, Bottoming, Oxide, 0 Flutes (1400150201)
- BONDHUS Inch Molded T-handle Stand Holds 10 Tools - Sizes: 3/32-3/8" (17936)
- PALMGREN Bench Vise, Ductile Iron, 8 1/2" H (9629755)
- PALMGREN 3" Light Duty Machine Vise with (9630301)
- PALMGREN 3" Low Profile Drill Press Vise (9612403)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- PALMGREN 3" Light Duty Machine Vise with (9612301)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (4550R)
- Palmgren Bench Vises