Shop All Bench Vises
Palmgren
3" Low Profile Drill Press Vise
Mfr # 9612303
Zoro # G1652721
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9612303
- Zoro # G1652721
- UPC # 726896123035
- Country of Origin China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Item | Low Profile Drill Press Vise,3" |
Description
Low Profile Drill Press Vise,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Bar, Pinch, 30 x 1000mm, Beryllium Copper (EX1301-1000LB)
- KO-KEN Socket set 8-22mm 6 Point 250mm Thin walled 9 pieces 3/8 Sq. Drive (RS13401M/9)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3101)
- GREY PNEUMATIC 1/2" Drive x 6mm Hex Driver 4" Length (100mm) (29064M)
- PALMGREN 8" Low Profile Vise (9612801)
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with (9629748)
- PALMGREN 1-3/4" Light Duty Drill Press Vise, w/Lugs, 1-3/4" with (9612153)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- PALMGREN 1-1/2" Light Duty Machine Vise with (9612152)
- DAYTON 4" Machine Vise with Trunnion Base (6Z844)
- Palmgren Bench Vises