Shop All Bench Vises
Palmgren
3" Light Duty Machine Vise with
Mfr # 9630301
Zoro # G1281086
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Duty Rating Light Duty
- Max. Opening 3"
- Jaw Opening (In.) 3 in
- Overall Height (In.) 5-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9630301
- Zoro # G1281086
- UPC # 726896303017
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Overall Height (In.) | 5-1/2 |
Jaw Width (In.) | 3 in |
Overall Length (In.) | 7-5/8 x 6-5/8 |
Throat Depth (In.) | 1 3/4 in |
Details
Duty Rating | Light Duty |
Max. Opening | 3" |
Jaw Opening (In.) | 3 in |
Type | Cross Slide Vise |
Jaw Deflection | .0.002 in At 2000 lbs |
Item | Machine Vise |
Jaw Plate | 0.002 in |
Bed/Base | 0.001 in |
Features | Multi Position Cross Slide Vise |
Description
Machine Vise, Cross Slide Vise, Jaw Width (In.) 3 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 7-5/8 x 6-5/8, Overall Height (In.) 5-1/2, Clamping Force (Lb.) -, Jaw Deflection .0.002 in At 2000 lbs, Jaw Plate 0.002 in, Bed/Base 0.001 in, Multi Position Cross Slide Vise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QLT BY MARSHALLTOWN Drywall Vacuum Hand Sander (HVS87)
- WIHA 7 Piece SAE Torx? Key Set, 79450 (79450)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- CS UNITEC Non Spark"g Socket, 5/8" - 1/2" Drive, Alum"um Bronze (EX1503B-035UA)
- PALMGREN 6" Drill Press Vise (9612603)
- PALMGREN 3" Cross Vise (9630303)
- PALMGREN 2-7/16" Light Duty Machine Vise with Swivel Base (9611255)
- PALMGREN 4" Light Duty Ind. Style Angle Vise, w/Swivel Base, 4" with Swivel Base (9611405)
- PALMGREN 5" Heavy Duty Comb. Bench and Pipe Vise, 5" with (9629745)
- PALMGREN Bench Vise, 6"x6", Knurled (9629696)
- WILTON Combination Vise, 6-1/2" Jaw Width (865M)
- Palmgren Bench Vises