Shop All Bench Vises
Palmgren
3" Light Duty Drill Press Vise, w/Lugs, 3" with
Mfr # 9612302
Zoro # G1651227
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9612302
- Zoro # G1651227
- UPC # 726896123028
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Duty Rating | Light Duty |
Item | Drill Press Vise,w/Lugs,3" |
Description
Drill Press Vise,w/Lugs,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Locking Extension 1/2" Dr, 5 in L, 1 Pieces, Chrome (J5461L)
- MILWAUKEE TOOL 7/8 in. Carbide Grit Hole Saw (49-56-0409)
- J.W. WINCO GN843.1-165-AS Push-Pull Toggle Clamp (843.1-165-AS)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Aluminum (874-4)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- PALMGREN 3" Cross Vise (9630303)
- PALMGREN Bench Vise, Ductile Iron, 8 1/2" H (9629755)
- PALMGREN 1-3/4" Light Duty Machine Vise with (9612153)
- PALMGREN 4" Light Duty Machine Vise with (9612401)
- PALMGREN 6" Drill Press Vise (9612603)
- GROZ 9" Heavy Duty Quick Action Woodworking Vise, 9" with (39012)
- Palmgren Bench Vises