Shop All Bench Vises
Palmgren
3" Light Duty Drill Press Vise, 3" with
Mfr # 9612301
Zoro # G1651041
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 3"
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9612301
- Zoro # G1651041
- UPC # 726896123011
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 3" |
Details
Duty Rating | Light Duty |
Item | Drill Press Vise,3" |
Description
Drill Press Vise,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/8 in. X 1 in. RotaLoc Plus Annular Cutter (17844)
- WEATHERHEAD Braided Collet, 1555775 (ET425DC-6Z)
- DREMEL Wheel, Cutting (545)
- DEWALT 3/8" - 16 NC Tap & 5/16" Drill Bit (DWA1414)
- PALMGREN 3" Low Profile Drill Press Vise (9612303)
- PALMGREN 2-7/16" Machine Vise with Swivel Base (9611253)
- PALMGREN 3" Cradle-Style Angle Vise (9611250)
- PALMGREN 6" Standard Duty Combination Vise with Swivel Base (9629746)
- PALMGREN 6" Heavy Duty Comb. Bench and Pipe Vise, 6" with (9629746)
- PALMGREN 4" Quick Action Vise (9612421)
- MILWAUKEE TOOL & EQUIPMENT Morgan 145 Machinist Vise (1114500)
- Palmgren Bench Vises