Shop All Bar Clamps
Palmgren
24" HD L-Clamp, 0-24", Copper Spindle, Copper Handle and 4-3/4 Throat Depth
Mfr # 9629424
Zoro # G4860567
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper
- Throat Depth (In.) 4-3/4
- Type Heavy Duty
- Max. Jaw Opening (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629424
- Zoro # G4860567
- UPC # 726896294247
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-3/4 |
Details
Handle Material | Copper |
Type | Heavy Duty |
Item | HD L-Clamp,0-24",Copper Spindle |
Max. Jaw Opening (In.) | 24" |
Description
HD L-Clamp,0-24 In.,Copper Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD21/32)
- VIM PRODUCTS MAGNETIC DRILL BIT HOLDER 42 SLOTS (VIMMDBH42)
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN31/64)
- PROTO 3/8" Drive, 10 mm Hex Metric Socket, 6 Points (J7210MPF)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth (DWHT83191)
- BESSEY Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth (PC-34DR)
- Palmgren Clamps