Shop All Bar Clamps
Palmgren
20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 4-3/4 Throat Depth
Mfr # 9629420
Zoro # G4860576
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Copper
- Throat Depth (In.) 4-3/4
- Type Heavy Duty
- Max. Jaw Opening (In.) 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmgren
- MFR # 9629420
- Zoro # G4860576
- UPC # 726896294209
- Country of Origin Taiwan, Province of China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 4-3/4 |
Details
Handle Material | Copper |
Type | Heavy Duty |
Max. Jaw Opening (In.) | 20" |
Item | HD L-Clamp,0-20",Copper Spindle |
Description
HD L-Clamp,0-20 In.,Copper Spindle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6273)
- EAGLE TOOL US Flexible Drill Bit, 1/2in. dia., 36in. L (ESP50036)
- GREENLEE Cordless Bolt Cutter, 11 V DC, Li-Ion Battery, Micro Cutter Series (EBS12ML110)
- DREMEL Felt Polishing Disc, PK6 (414)
- PALMGREN 20" HD L-Clamp, 0-20", Copper Spindle, Copper Handle and 6-7/8 Throat Depth (9629436)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- PALMGREN 12" L-Clamp, Copper Handle and 4-3/4" Throat Depth (9629412)
- PALMGREN 16" L-Clamp, 0-16", Black Oxide Spindle, Black Oxide Handle and 3-15/16 Throat Depth (9629316)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.024+2K)
- JET 60" 60In. Parallel Clamp, 4-1/8" Throat Depth (70460)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (SQ-12)
- Palmgren Clamps