Shop All Bench Vises
Palmgren
2-7/16" Light Duty Drill Press Vise, 2-1/2" with
Mfr # 9612253
Zoro # G1651111
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 2-7/16"
- Duty Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Palmgren
- MFR # 9612253
- Zoro # G1651111
- UPC # 726896122533
- Country of Origin United States
- Category Bench Vises
Dimensions
Jaw Width | 2-7/16" |
Details
Duty Rating | Light Duty |
Item | Drill Press Vise,2-1/2" |
Description
Drill Press Vise,2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bag/Tote, Bucket Bag, Black, 600 Denier Polyester, 0 Pockets (GB5130)
- CLESCO 1/2" Hole Nut Type Arbor 3/8 X 3-1/4 W/Stampflangwasher (W-34)
- DRILL AMERICA m22x3 HSS Metric Hand Tap (DWTSMT22X3)
- K-TOOL INTERNATIONAL Cross Peen Hammer, w/Fiberglass Hndle, 4Lb (KTI-71724)
- PALMGREN 4" Cradle-Style Angel Vise, 4" with Angle Base (9611351)
- PALMGREN 8" Low Profile Vise (9612801)
- PALMGREN 3" Cross Vise (9630303)
- PALMGREN 8" Heavy Duty Comb. Bench and Pipe Vise, 8" with (9629748)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- PALMGREN 2-7/16" Light Duty Machine Vise with (9612253)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- Palmgren Vises & Presses